Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Nut - Metric Hex - Trivalent Plated
Mfr # 4105X10MHT
Zoro # G203654281
product price: $1.89
/ea
Sold in multiples of 6 for $11.34
$11.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Hex Size 1.181
- Material Steel
- Overall Length 0.945
- Fitting Thread Type 1 ORFS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4105X10MHT
- Zoro # G203654281
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.181 |
Overall Length | 0.945 |
Fitting Thread Size 1 | 1-14 |
Hex Size (mm) | 29.9974 |
Overall Length (mm) | 24.003 |
Details
Fitting Gender | Male |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Weight | 0.1317 |
End 1 Connection Type | Male |
Body Material | Steel |
End Style | ORFS |
Adapter Type | Caps & Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, GP, SAE 12,305SS, PK10 (63012H)
- DIXON TBolt, Clamp SS Bolt, 1.594", 1.812" (STBC175)
- REELCRAFT Assembly, Swivel (S600888-1)
- GLOBAL G1SC-250-B One-Piece Clamping Collar (G1SC-250-B)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X06CF)
- WORLD WIDE FITTINGS 90° Female Pipe Elbow Stainless Steel (5504X06X06SS)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X16X16)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X08X04)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X20)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X24X24)
- TOMPKINS Hydraulic Fitting-Steel08MJ-12MP (2404-08-12)
- World Wide Fittings Hydraulic Hoses & Fittings