Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Nut - Metric Hex - Trivalent Plated
Mfr # 4105X08MHT
Zoro # G203654380
product price: $1.15
/ea
Sold in multiples of 9 for $10.35
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Type 1 ORFS
- Fitting Thread Size 1 13/16-16
- Hex Size 0.945
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4105X08MHT
- Zoro # G203654380
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 13/16-16 |
Hex Size | 0.945 |
Overall Length | 0.787 |
Hex Size (mm) | 24.003 |
Overall Length (mm) | 19.9898 |
Details
Fitting Gender | Male |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Weight | 0.0682 |
End 1 Connection Type | Male |
Adapter Type | Caps & Nuts |
End Style | ORFS |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 Bore 16 Stroke - 2 Rod (288516)
- DEUBLIN Union 3/8 BSP RH (17-025-039)
- CARLISLE AP49 Super Blue Ribbon V-Belt (AP49)
- PIX Belt, A Kevlar, 1/2 x 75 in. OC (A73K)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X10X08)
- WORLD WIDE FITTINGS Bonded Seal British (9900X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X20X20)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X12X12)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X06X04)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X04X04LN)
- BRENNAN INDUSTRIES Adapter 3/4" Male O-Ring Boss X 3/4" Female Pipe Swivel, Straight (6900-12-12-O)
- World Wide Fittings Hydraulic Hoses & Fittings