Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Nut - Metric Hex - Trivalent Plated
Mfr # 4105X04MHT
Zoro # G803654216
product price: $0.73
/ea
Sold in multiples of 13 for $9.49
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 1 ORFS
- Material Steel
- Body Material Steel
- End 1 Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4105X04MHT
- Zoro # G803654216
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Gender | Male |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Body Material | Steel |
End 1 Connection Type | Male |
Weight | 0.0284 |
End Style | ORFS |
Adapter Type | Caps & Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4" ID x 25 ft., Black (IGBK02530-25-G)
- UNITRONIX EC Motor, Zero Zone63-0622-1,1650RPM, 115V (UTBCF1651ECH)
- ENGINEERED SPECIALTIES Rapidair K93216, Filter Regulator 1/2 NPT (K93216)
- TRITAN Radial Ball Bearing, PS, 50mm, 61810ZZ (61810 ZZ PRX)
- WORLD WIDE FITTINGS Female Pipe to Male British Standard Pipe Parallel Straight Adapter (7042X04X04)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X06X04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X12X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X04X04LN)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X12X08)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X08X06SS)
- DIXON DQC HT Flushface Female Coupler, 1-5/16-12 Nominal, Female O-Ring Boss End Style, Steel (8HTOF8)
- World Wide Fittings Hydraulic Hose Adapters & Plugs