Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Mechanical Flange Sleeve
Mfr # 4165X12PFT
Zoro # G303654945
product price: $1.35
/ea
Sold in multiples of 8 for $10.80
$10.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Material Steel
- Overall Length 0.475
- Fitting Thread Type 1 ORFS
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4165X12PFT
- Zoro # G303654945
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.475 |
Overall Length (mm) | 12.065 |
Details
Fitting Gender | Male |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Weight | 0.0403 |
Body Material | Steel |
End 1 Connection Type | Male |
End Style | ORFS |
Adapter Type | Ferrules & Sleeves |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (PETRO-COMP 68-001)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 35 Chain Size, 12 # of Teeth (35BS12H X 1/2)
- ELESA Oil level indicators, HGFT.21-1 NPT (HGFT. (inch sizes))
- DIXON Ground Joint Air Hammer F Spud, 3/4" (GJ55)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X10XM22)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X06X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X16X20)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X08X08)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel Straight (6504X10X10)
- WORLD WIDE FITTINGS Flat Face O-Ring Nut - Plain Finish (4105X06)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1-1/4-11-1/2, Coupling (2096-20S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs