Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Mechanical Flange Sleeve
Mfr # 4165X08PFT
Zoro # G303655201
product price: $0.73
/ea
Sold in multiples of 14 for $10.22
$10.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Material Steel
- Overall Length 0.415
- Fitting Thread Type 1 ORFS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4165X08PFT
- Zoro # G303655201
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.415 |
Overall Length (mm) | 10.541 |
Details
Fitting Gender | Male |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Weight | 0.0172 |
End Style | ORFS |
Adapter Type | Ferrules & Sleeves |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1" Barbed x 1-1/4" MNPT Adapter (HB125-100)
- WEG 3-Phase General Purpose Motor, 30 HP, 326T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (03012ET3E326T-W22)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E665)
- TOMPKINS Male J.I.C. to Male Pipe Straight: 7/8-14 A, 1/2-14 B (9077679)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X10X06)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X02X02)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM33)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X04X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X08X06)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X02)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1-1/4-11-1/2, 1-5/8-12 (2018-20-20S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs