Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Mechanical Flange Sleeve
Mfr # 4165X04PFT
Zoro # G403655316
product price: $0.48
/ea
Sold in multiples of 20 for $9.60
$9.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Overall Length 0.295
- Material Steel
- Fitting Thread Type 1 ORFS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4165X04PFT
- Zoro # G403655316
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.295 |
Overall Length (mm) | 7.493 |
Details
Fitting Gender | Male |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Weight | 0.008 |
Body Material | Steel |
Adapter Type | Ferrules & Sleeves |
End 1 Connection Type | Male |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A Kevlar, 1/2 x 117 in. OC (A115K)
- AERVOE Aervoe VersAStriper Line Striper, 20 oz Aerosol Spray Can Capacity (800)
- INGERSOLL-RAND Air Tool Grease, for Composite Wrenches (115-4T)
- FESTO Filter Regulator LFR-1/2-D-5M-MIDI (LFR-1/2-D-5M-MIDI)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable to Male JIC Run Tee (F5716X04X06X04)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X06X14)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM33)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X14X14)
- WORLD WIDE FITTINGS ORFS to Adjustable O-Ring 90° Elbow Stainless Steel (FS6801X08X08SS)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe to Female Pipe Tee (F3709X06X06X06)
- ANCHOR FLUID POWER 1-1/4" CODE 61 CARBON STEEL FLANGE PLUG (20FOP)
- World Wide Fittings Hydraulic Hoses & Fittings