Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Cap Assembly Insert & Nut - Metric Hex
Mfr # 4129X20MH
Zoro # G803655039
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 1 ORFS
- Material Steel
- Adapter Type Caps & Nuts
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4129X20MH
- Zoro # G803655039
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Gender | Male |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Adapter Type | Caps & Nuts |
Body Material | Steel |
End Style | ORFS |
End 1 Connection Type | Male |
Weight | 0.714 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, ORS-MPT, 1-7/16-12, 3/4-14, Strt (FF2031T1612S)
- DAYTON Auger Drive Motor, Split-Phase, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (5K043)
- NTN H2311X50MM, Adapter Sleeve 50 Mm Shaft Diameter (H2311X50MM)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC7.5A)
- WORLD WIDE FITTINGS ORFS to Adjustable O-Ring 90° Elbow Stainless Steel (FS6801X08X08SS)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X20X20)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X32CF)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X12X12)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X10)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Long (F5515X10X08L)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X10X06)
- World Wide Fittings Hydraulic Hose Adapters & Plugs