Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Cap Assembly Insert & Nut - Metric Hex
Mfr # 4129X16MH
Zoro # G503655131
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 1 ORFS
- Material Steel
- Adapter Type Caps & Nuts
- End Style ORFS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4129X16MH
- Zoro # G503655131
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Gender | Male |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Adapter Type | Caps & Nuts |
End Style | ORFS |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-XB)
- FESTO T-Distributor FCK-3-PK-4-KU (FCK-3-PK-4-KU)
- SPEEDAIRE Compressed Air Filter, 150 psi, 65 cfm (4ZL40)
- GATES Hydraulic Coupling-Megacrimp, G25180-0406 (G25180-0406)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X12S)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X06)
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X04X02SS)
- WORLD WIDE FITTINGS Flareless Large Hex Union Stainless Steel (C2403LHX04X04SS)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X10X10)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X06X06)
- BRENNAN INDUSTRIES Adapter 1-1/4" Male Pipe X 1-1/4" Female Pipe Swivel, 90 deg Elbow (1501-20-20-FG)
- World Wide Fittings Hydraulic Hoses & Fittings