Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Cap Assembly Insert & Nut - Metric Hex
Mfr # 4129X12MH
Zoro # G403654821
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 1 ORFS
- Material Steel
- End 1 Connection Type Male
- End Style ORFS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4129X12MH
- Zoro # G403654821
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Gender | Male |
Fitting Thread Type 1 | ORFS |
Material | Steel |
End 1 Connection Type | Male |
End Style | ORFS |
Body Material | Steel |
Adapter Type | Caps & Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Red (IGRD02530-100-G)
- GATES Synchro-Power Polyurethane Belts, AT10-500-20 (AT10-500-20)
- X1 TOOLS 1 Hose Clamp 8 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1000x8)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171575, Return Line, 10 micron (ZX-P171575)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X10X08)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X04X02)
- WORLD WIDE FITTINGS Bulkhead Locknut Stainless Steel (306X06SS)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X06X06)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X08X08)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X06X06)
- EATON AEROQUIP Adpt, MORB-FNPSM, 9/16-18, 3/8-18, El, 1.35In (2068-6-6S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs