Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Cap Assembly Insert & Nut - Metric Hex
Mfr # 4129X10MH
Zoro # G603654843
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Material Steel
- Fitting Thread Type 1 ORFS
- Body Material Steel
- Adapter Type Caps & Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4129X10MH
- Zoro # G603654843
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Gender | Male |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Body Material | Steel |
Adapter Type | Caps & Nuts |
End Style | ORFS |
End 1 Connection Type | Male |
Weight | 0.22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units (RAL012NPP)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/8" Bore (UCF206-18)
- MIDLAND METAL 58 BRASS INVERTED FLARE PLUG (12097)
- COILHOSE PNEUMATICS HOSE RPR KIT 1/4" ID X 1/4" MPT BARB & (AMRK01)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X16X24)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X12X12)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X40)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X06X08)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10X12)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X06X06)
- TOMPKINS Hydraulic Fitting-Stainless06MP-06FP 45-SS (SS-5503-06-06-FG)
- World Wide Fittings Hydraulic Hoses & Fittings