Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Cap Assembly Insert & Nut - Metric Hex
Mfr # 4129X04MH
Zoro # G303654808
product price: $1.75
/ea
Sold in multiples of 6 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Material Steel
- Fitting Thread Type 1 ORFS
- Body Material Steel
- Weight 0.0431
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4129X04MH
- Zoro # G303654808
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Gender | Male |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Body Material | Steel |
Weight | 0.0431 |
End Style | ORFS |
Adapter Type | Caps & Nuts |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Pump, Vacuum, 1 HP (1423-103Q-G626X)
- COXREELS PVC Hose Assembly, 3/8"x18", 3000PSI (5224-1.5)
- TRICO EZI Action(TM) Drum Pump, 15 to 30 Gal (36981-1)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56J Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (JM3460)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X20CF)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X06X06)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X16X16)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X12X12)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X10X10SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X06X06)
- TOMPKINS Hydraulic Fitting-Steel02MP-02FPX 90 (1501-02-02)
- World Wide Fittings Hydraulic Hose Adapters & Plugs