Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Cap Assembly Insert & Nut
Mfr # 4129X10
Zoro # G803654537
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Size 1 1-14
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Hex Size 1.125
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4129X10
- Zoro # G803654537
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-14 |
Hex Size | 1.125 |
Overall Length | 1.024 |
Length | 0.531 |
Overall Length (mm) | 26.0096 |
Hex Size (mm) | 28.575 |
Details
Fitting Gender | Male |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Weight | 0.184 |
Body Material | Steel |
End Style | ORFS |
Adapter Type | Caps & Nuts |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QBL-1/4-1/4-U-M (QBL-1/4-1/4-U-M)
- LUBRIPLATE Lithium Complex, Heavy Duty, Nlgi No. 2 And Nlgi Gc/Lb Certified PK40 (L0166-098)
- MAIN FILTER Hydraulic Filter, replaces SANDVIK 86727289, Return Line, 10 micron, Inside-Out (MF0063689)
- DIXON Watts by Miniature Relieving Regulator, 1/4 in, 10 SCFM Flow Rate, 2 to 125 psig Pressure (R364-02C)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X12X08)
- WORLD WIDE FITTINGS DIN Plug - Male British Standard Pipe Parallel (7240X12G)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 62 (1902X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Braze-On Bore Straight - Metric Hex (4324X16X16MH)
- WORLD WIDE FITTINGS Female Pipe Tee Stainless Steel (5605X16X16X16SS)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X08X08SS)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/2-14, 9/16-18, Strt (2022-8-6S)
- World Wide Fittings Hydraulic Hoses & Fittings