Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Bulkhead Locknut
Mfr # 4925X24T
Zoro # G403655439
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 ORFS
- Body Material Steel
- Adapter Type Caps & Nuts
- End Style ORFS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4925X24T
- Zoro # G403655439
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | ORFS |
Body Material | Steel |
Adapter Type | Caps & Nuts |
End Style | ORFS |
Weight | 0.2071 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 52.2 in L Outside (BX49)
- CONTINENTAL Air Hose, 3/8" ID x 15 ft., Black (IGBK03830-15-G)
- LEGRIS FlowCntrl Regulator, Mini, 4mm, Tube x UNF (7660 04 20)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM67010)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X16X12)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X10X10)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X04X04)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X16)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X04X04SS)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X12X08)
- WILLIAMS Williams Gauge Fitting, 1/4" F NPT (8FG38MF)
- World Wide Fittings Hydraulic Hoses & Fittings