Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Bulkhead Locknut
Mfr # 4925X20T
Zoro # G003655341
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 ORFS
- Weight 0.141
- Adapter Type Caps & Nuts
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 4925X20T
- Zoro # G003655341
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | ORFS |
Weight | 0.141 |
Adapter Type | Caps & Nuts |
Body Material | Steel |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hose Barb, 1/2-14 x 1/2 in Nominal, MNPT x Hose Barb, 303 SS, Domestic (2720808SS)
- TOMPKINS Hydraulic Fitting-International10MJ-08MBSPP 90 (3801-10-08)
- FLEXZILLA Pro Heavy Duty Plug, 1/2" FNPT, 1/2" Bod (A55830FZ)
- ELMO RIETSCHLE Vacuum Pump Oil, Mineral, 1 Qt, 100 Grade (75175001)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X16)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X06X06)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X06X16)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X08X08)
- WORLD WIDE FITTINGS Pipe Cap - Female Pipe Thread (5406CX16)
- WORLD WIDE FITTINGS Flareless Compression Plug (7229X10)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X08X12)
- World Wide Fittings Hydraulic Hoses & Fittings