Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Bulkhead Locknut
Mfr # 4925X08T
Zoro # G903655205
product price: $0.99
/ea
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 ORFS
- Material Steel
- Weight 0.058
- End Style ORFS
- Adapter Type Caps & Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4925X08T
- Zoro # G903655205
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | ORFS |
Material | Steel |
Weight | 0.058 |
End Style | ORFS |
Adapter Type | Caps & Nuts |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Vector Motor, 3.0 lb-ft, 1 HP, 230/460 V (056H17F2021)
- EDM ZAP PARTS Oil Safe Storage Lid, Black, (100101)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1635 2RS PRX)
- SKF Single Row Ball Brgs (6212C3)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X08X08)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X10X08)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X08)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X12X12)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X08X08SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union (4325X08X08)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X12X16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs