Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Bulkhead Locknut
Mfr # 4925X04T
Zoro # G903655083
product price: $0.48
/ea
Sold in multiples of 20 for $9.60
$9.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 ORFS
- Weight 0.024
- Body Material Steel
- End Style ORFS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4925X04T
- Zoro # G903655083
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | ORFS |
Weight | 0.024 |
Body Material | Steel |
End Style | ORFS |
Adapter Type | Caps & Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor Terminal Cover, 1 Hole, PK5 (12N983)
- MARATHON MOTORS Hazardous Loc Mtr, Splt Ph, EPNV, 1/4 HP (5KH36PNB171)
- CENTURY Motor, PSC, 3/4 HP, 1625 RPM, 115V, 48Y, OAO (FDL1074)
- LUBRIPLATE No. 630-Aa, 72 3/8 Oz Tubes, 8PK (L0067-078)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90° Elbow (4515X08XM22)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union (4325X08X08)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X06X06)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X04X02)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X16X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X20X20)
- DIXON DQC VEP Dust Plug, 1-1/2 in Nominal, Aluminum, Domestic (12VEPDP-A)
- World Wide Fittings Hydraulic Hose Adapters & Plugs