Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Braze Sleeve Reducing
Mfr # 4165X12X06
Zoro # G703655467
product price: $2.85
/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Material Steel
- Fitting Thread Type 1 ORFS
- Body Material Steel
- Adapter Type Ferrules & Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4165X12X06
- Zoro # G703655467
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Gender | Male |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Body Material | Steel |
Adapter Type | Ferrules & Sleeves |
End 1 Connection Type | Male |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE Belt, 5L590 (5L590)
- SPEEDAIRE Air Compressor (787U76)
- SMC Regulator, Standard, 1/2" RC Ports (AR40-04-B)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1 WIDE SET SCREW ROUND CARTRIDGE (UCLC205-16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90° Elbow (4515X12XM27)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X24X16)
- WORLD WIDE FITTINGS Flat Face O-Ring Nut - Plain Finish (4105X04)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 45°Elbow (4603X16X16)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10X10)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X16X20)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MOR 90 LONG 1.66" (6801-L-06-06)
- World Wide Fittings Hydraulic Hoses & Fittings