Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Braze Sleeve Reducing
Mfr # 4165X10X08
Zoro # G603654973
product price: $1.65
/ea
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Material Steel
- Fitting Thread Type 1 ORFS
- Adapter Type Ferrules & Sleeves
- End 1 Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4165X10X08
- Zoro # G603654973
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Gender | Male |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Adapter Type | Ferrules & Sleeves |
End 1 Connection Type | Male |
End Style | ORFS |
Weight | 0.0588 |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (M252SS-024-D)
- NATIONAL Small Bore Inch Seal, 413246N (413246N)
- ZURN PEX Manifold, Preassembled, 37-7/16" L (QPPM15H21C-2)
- ELESA Oil level sight glass, HRT.20-32 (HRT.)
- WORLD WIDE FITTINGS 90° Street Elbow Stainless Steel (5502X06X06SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X04X04)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X16X12)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X12X12)
- WORLD WIDE FITTINGS Flareless Male Connector Stainless Steel (C2404X04X04SS)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X04X04)
- EATON AEROQUIP Adpt, MORB-FORB, 1-1/16-12, 7/8-14, Strt (FF1010-1210S)
- World Wide Fittings Hydraulic Hoses & Fittings