Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Union Tee Stainless Steel
Mfr # C2603X06X06X06SS
Zoro # G600452367
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Size 0.281
- Fitting Thread Type 1 Flareless Bite Type
- Use With Compatible with SAE Fittings
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Hex Size 0.563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # C2603X06X06X06SS
- Zoro # G600452367
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 0.281 |
Hex Size | 0.563 |
Fitting Thread Size 2 | 9/16-18 |
Fitting Thread Size 1 | 9/16-18 |
Details
Fitting Thread Type 1 | Flareless Bite Type |
Use With | Compatible with SAE Fittings |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 2 | Flareless Bite Type |
Material | Stainless Steel |
Body Material | Stainless Steel |
End 3 Style | Flareless Bite Type |
End 3 Thread | 9/16-18 |
Adapter Type | Compression Tees |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 11 # of Teeth (35BS11H X 5/8)
- TOMPKINS Hydraulic Fitting-Steel12MJ-20MOR (6400-12-20)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-1/4-X)
- CARLISLE 450L050 Synchro-Cog Timing Belt (450L050)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X24)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X06X06)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X08X04)
- WORLD WIDE FITTINGS Pipe Cap - Female Pipe Thread (5406CX12)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X06)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel to Male JIC Branch Tee (6603X12X12X12)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X10X10)
- World Wide Fittings Hydraulic Hose Adapters & Plugs