Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Union Tee Stainless Steel
Mfr # C2603X04X04X04SS
Zoro # G100452348
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Size 0.203
- Material Stainless Steel
- Fitting Thread Type 2 Flareless Bite Type
- Fitting Thread Type 1 Flareless Bite Type
- Use With Compatible with SAE Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # C2603X04X04X04SS
- Zoro # G100452348
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 0.203 |
Hex Size | 0.438 |
Fitting Thread Size 1 | 7/16-20 |
Fitting Thread Size 2 | 7/16-20 |
Details
Material | Stainless Steel |
Fitting Thread Type 2 | Flareless Bite Type |
Fitting Thread Type 1 | Flareless Bite Type |
Use With | Compatible with SAE Fittings |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Body Material | Stainless Steel |
End 3 Thread | 7/16-20 |
End 3 Style | Flareless Bite Type |
Adapter Type | Compression Tees |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PRESTOLITE MDY-6121 MOTOR (MDY-6121 MOTOR)
- TIMKEN TIM-389A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 389A (389A)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, ST Series (BST-N1M)
- TRITAN Metric Tapered Roller Bearing, 90mm Bore Dia., 160mm Outside Dia., 42.5mm Width (32218)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Parallel Straight Adapter (7002X08X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X12XM27)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X10X10)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 62 (1952X16)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X12X16)
- WORLD WIDE FITTINGS Male JIC Plug (5229X05)
- TOMPKINS Hydraulic Fitting-Steel10MJ-16MOR (6400-10-16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs