Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Union Elbow Stainless Steel
Mfr # C2500X04X04SS
Zoro # G500452276
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 7/16-20
- Fitting Thread Type 1 Flareless Bite Type
- Use With Compatible with SAE Fittings
- Hex Size 0.438
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # C2500X04X04SS
- Zoro # G500452276
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 7/16-20 |
Hex Size | 0.438 |
Fitting Thread Size 2 | 7/16-20 |
Details
Fitting Thread Type 1 | Flareless Bite Type |
Use With | Compatible with SAE Fittings |
Material | Stainless Steel |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 2 | Flareless Bite Type |
Body Material | Stainless Steel |
Adapter Type | Compression Elbow & Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-MORB, 1-5/8-12, 1-7/8-12, El (2062-24-20S)
- FESTO Vacuum Generator VN-10-L-T3-PQ2-VQ2-RO1 (VN-10-L-T3-PQ2-VQ2-RO1)
- DAYTON DC Gearmotor, 160.0 in-lb Max. Torque, 5 RPM Nameplate RPM, 90V DC Voltage (2H569)
- OPTIBELT V-Belt; A Series; 54" Belt Outside Len; 1/2" Belt Wid; 1 Band (AX52)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring to Male O-Ring Boss Adjustable Branch Tee (4715X08X08X08)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X04X04)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X10)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X04X04)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X10X08)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X04X04)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-3/16-12, 1-1/16-12, El (2062-14-12S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs