Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Male Connector Stainless Steel
Mfr # C2404X04X04SS
Zoro # G300452438
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 7/16-20
- Fitting Thread Type 2 NPT
- Material Stainless Steel
- Overall Length 1.32
- Hex Size 0.563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # C2404X04X04SS
- Zoro # G300452438
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 7/16-20 |
Overall Length | 1.32 |
Hex Size | 0.563 |
Fitting Thread Size 2 | 1/4-18 |
Overall Length (mm) | 33.5279999999999 |
Details
Fitting Thread Type 2 | NPT |
Material | Stainless Steel |
Use With | Compatible with SAE Fittings |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 1 | Flareless Bite Type |
Body Material | Stainless Steel |
Adapter Type | Compression Elbow & Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Split-Phase Belt Drive Motor, 3/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (OS2074)
- FAFNIR Ball Bearings, Ball Deep Groove Radial <12 Od, Sealed (P203KLL2)
- WATTS Regulator, 0-125 Out, 4-Way Alum, 1/4" (R374-02C)
- D&D 146" Outside Length, 5/8" Top Width, 1 Ribs (5LK1460)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel Straight (9255X12X12)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X04X14)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Swivel Straight (9315X04X04)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X20X20)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X08X08X08)
- TOMPKINS Hydraulic Fitting-Steel20MOR-20MOR 90 (6807-20-20)
- World Wide Fittings Hydraulic Hoses & Fittings