Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Male Pipe 90° Elbow
Mfr # 7405X16X12
Zoro # G003655402
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Hex Size 1.313
- Fitting Thread Type 1 Flareless Bite Type
- Fitting Thread Size 2 3/4-14
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7405X16X12
- Zoro # G003655402
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.313 |
Fitting Thread Size 2 | 3/4-14 |
Fitting Thread Size 1 | 1-5/16-12 |
Details
Material | Steel |
Fitting Thread Type 1 | Flareless Bite Type |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Use With | Compatible with SAE Fittings |
Fitting Thread Type 2 | NPT |
Weight | 0.93 |
Body Material | Steel |
Adapter Type | Compression Elbow & Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 50mm, 6310-2RS (6310 2RS/C3 PRX)
- D-A LUBRICANT CO D-A Rock Drill Oil ISO 150 SAE 40 - 5 Gallon Plastic Pail (14548)
- TIMKEN TIM-09078, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 09078 (09078)
- GATES 1737 mm Outside Length, 38 mm Top Width, 8 Ribs (675L8)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX06SS)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X10)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X12X12)
- WORLD WIDE FITTINGS Male British Standard Pipe Parallel to Male British Standard Pipe Parallel Straight Nipple (9022X08X06)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X08X06SS)
- WORLD WIDE FITTINGS Inverted Flare Nut Stainless Steel (105X04SS)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X06X06)
- World Wide Fittings Hydraulic Hose Adapters & Plugs