Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Male Pipe 90° Elbow
Mfr # 7405X12X12
Zoro # G403655101
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 3/4-14
- Material Steel
- Use With Compatible with SAE Fittings
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Fitting Thread Type 2 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7405X12X12
- Zoro # G403655101
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/4-14 |
Hex Size | 1.063 |
Fitting Thread Size 1 | 1-1/16-12 |
Details
Material | Steel |
Use With | Compatible with SAE Fittings |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | Flareless Bite Type |
Weight | 0.61 |
Adapter Type | Compression Elbow & Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.55 in OD (BK3458)
- ZORO SELECT QD Bushing, SH, 25 mm B Dia, 1.25 in L (SHX25MM)
- SMC Male Run Tee, 1/2 in., TubexMale BSPT (KQ2Y13-04AS)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B5G1BB553C)
- WORLD WIDE FITTINGS Flareless Compression Bulkhead to Flareless Compression Union (7325X16X16)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X06X08)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female JIC Swivel Branch Tee (F5707X06X06X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X08X06)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X12X12)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X08X08)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/16-20, El (2070-4-4s)
- World Wide Fittings Hydraulic Hose Adapters & Plugs