Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Male Pipe 90° Elbow
Mfr # 7405X04X02
Zoro # G403654531
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 Flareless Bite Type
- Use With Compatible with SAE Fittings
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Material Steel
- Fitting Thread Type 2 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 7405X04X02
- Zoro # G403654531
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.438 |
Fitting Thread Size 1 | 7/16-20 |
Fitting Thread Size 2 | 1/8-27 |
Details
Fitting Thread Type 1 | Flareless Bite Type |
Use With | Compatible with SAE Fittings |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Material | Steel |
Fitting Thread Type 2 | NPT |
Weight | 0.08 |
Adapter Type | Compression Elbow & Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171724, Pressure Line, 60 micron, Outside-In (MF0058418)
- GATES Hydraulic Adapter-Sae To Sae, G60490-1616 (G60490-1616)
- DEVILBISS Valve Check 1/2 NPT (A19712)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/4 HP, 115/208-230V AC Voltage, 48 Frame (103815.00)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male O-Ring Boss Straight (FS2764X12X12)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X06X06)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X24X20)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X12X10)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X06X08)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM22)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 3/4In (12 FLO-S)
- World Wide Fittings Hydraulic Hoses & Fittings