Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Male O-Ring Boss Straight
Mfr # 7315X12X12
Zoro # G503654196
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1-1/16-12
- Fitting Thread Type 2 SAE
- Overall Length 1.79
- Fitting Thread Type 1 Flareless Bite Type
- Use With Compatible with SAE Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7315X12X12
- Zoro # G503654196
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-1/16-12 |
Overall Length | 1.79 |
Hex Size | 1.25 |
Fitting Thread Size 1 | 1-1/16-12 |
Overall Length (mm) | 45.466 |
Details
Fitting Thread Type 2 | SAE |
Fitting Thread Type 1 | Flareless Bite Type |
Use With | Compatible with SAE Fittings |
Material | Steel |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Weight | 0.47 |
Body Material | Steel |
Adapter Type | Compression Elbow & Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Threaded Adapter, 3/4 In NPT, For 25mm (6605 25 28)
- INTERSTATE PNEUMATICS Polyurethane Hose 3/8" x 50ft 200 PSI, w/One 1/4" Steel Coupler & One 1/4" Steel Coupler Plug (HU16-050H44)
- DAYTON BX54 Cogged V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs (6L272)
- KRYTOX 1 kg Cartridge White (XHT-BDX)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X16X16LN)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Long (F5515X10X08L)
- WORLD WIDE FITTINGS 45° Street Elbow Stainless Steel (5503X06X06SS)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X04X08)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X08X06)
- WORLD WIDE FITTINGS Bonded Seal British (9900X12)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/4", NPT (9035-0404)
- World Wide Fittings Hydraulic Hoses & Fittings