Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow
Mfr # 7515X16X16
Zoro # G203656230
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1-5/16-12
- Fitting Thread Size 2 1-5/16-12
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Fitting Thread Type 2 SAE Adjustable
- Hex Size 1.313
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7515X16X16
- Zoro # G203656230
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-5/16-12 |
Fitting Thread Size 2 | 1-5/16-12 |
Hex Size | 1.313 |
Details
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Fitting Thread Type 2 | SAE Adjustable |
Fitting Thread Type 1 | Flareless Bite Type |
Material | Steel |
Use With | Compatible with SAE Fittings |
Weight | 1.08 |
Body Material | Steel |
Adapter Type | Compression Elbow & Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2L180 Cogged V-Belt, 18" Outside Length, 1/4" Top Width, 1 Ribs (13V778)
- RUSTLICK Coolant, 5 gal, Bucket (76105)
- A.O. SMITH Century Condenser Fans Motor, 1/4 HP, 1625 RPM, 208-230V, TEAO (9724)
- SCHNEIDER ELECTRIC Atv61/71 Fan Kit Cust Frame Sz 7 And 8 (VZ3V1206)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X24X24)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Parallel Straight Adapter (7002X08X08)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X12X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X06X08)
- WORLD WIDE FITTINGS Flareless Male Connector Stainless Steel (C2404X04X06SS)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X06X04SS)
- World Wide Fittings Hydraulic Hoses & Fittings