Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow
Mfr # 7515X06X08
Zoro # G903655588
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.75
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Use With Compatible with SAE Fittings
- Material Steel
- Fitting Thread Type 1 Flareless Bite Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7515X06X08
- Zoro # G903655588
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.75 |
Fitting Thread Size 2 | 3/4-16 |
Fitting Thread Size 1 | 9/16-18 |
Details
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Use With | Compatible with SAE Fittings |
Material | Steel |
Fitting Thread Type 1 | Flareless Bite Type |
Fitting Thread Type 2 | SAE Adjustable |
Weight | 0.269 |
Adapter Type | Compression Elbow & Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISCC-075-062-S One-Piece Industry Standard Clamping Coupling (ISCC-075-062-S)
- YORK Motor (S1-6007532)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1/2 in ID x 1.124 in OD x 1/4 in W, Nitrile Lip (5068)
- CONTINENTAL 3/8" x 600 ft TPE Bulk Multipurpose Air Hose 300 psi BL (20463342)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X10X10LN)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 90° Street Elbow (F3409X08X08)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X05X04)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X08X08)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X08X08LN)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1/2-14, El (2087-8-8S)
- World Wide Fittings Hydraulic Hoses & Fittings