Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow
Mfr # 7515X05X05
Zoro # G803655633
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Fitting Thread Size 1 1/2-20
- Fitting Thread Type 2 SAE Adjustable
- Fitting Thread Type 1 Flareless Bite Type
- Use With Compatible with SAE Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7515X05X05
- Zoro # G803655633
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/2-20 |
Hex Size | 0.563 |
Fitting Thread Size 2 | 1/2-20 |
Details
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Fitting Thread Type 2 | SAE Adjustable |
Fitting Thread Type 1 | Flareless Bite Type |
Use With | Compatible with SAE Fittings |
Material | Steel |
Weight | 0.1437 |
Adapter Type | Compression Elbow & Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 5 ft Lead Hose 300 psi (HZR07530-05-14-G)
- CENTURY CS Rigid Base Motor (B697)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 60BS34 1 15/16 (60BS34 1 15/16)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02CE-CZ-D)
- WORLD WIDE FITTINGS 90° Street Elbow Stainless Steel (5502X06X06SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X06X06LN)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X16X12SS)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM16)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Adapter (7005X12X22)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X06X06)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X10X10SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs