Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow
Mfr # 7515X04X04
Zoro # G003655709
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Compatible with SAE Fittings
- Material Steel
- Fitting Thread Size 2 7/16-20
- Fitting Thread Type 1 Flareless Bite Type
- Hex Size 0.438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7515X04X04
- Zoro # G003655709
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 7/16-20 |
Hex Size | 0.438 |
Fitting Thread Size 1 | 7/16-20 |
Details
Use With | Compatible with SAE Fittings |
Material | Steel |
Fitting Thread Type 1 | Flareless Bite Type |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Fitting Thread Type 2 | SAE Adjustable |
Weight | 0.1 |
Adapter Type | Compression Elbow & Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Mixed Extended Kit, 1/4In (40473)
- PIX Belt, B Kevlar, 5/8 x 94 in. OC (B91K)
- PIX Belt, B/5L, 21/32 x 48 in. OC (B45/5L480)
- DAYTON Motor Dual Run Cap, 70/5 MFD, 440V, Round (6FLT6)
- WORLD WIDE FITTINGS JIC Tube Sleeve Stainless Steel (319X05SS)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X32X20)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss to Female O-Ring Boss Tee (6835X06X06X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring All Around Union Cross (4955X04X04X04X04)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe Straight Hose Connector (4404X04X04)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X16X16)
- DIXON DQC VEP Dust Plug, 3/8 in Nominal, Aluminum, Domestic (3VEPDP-A)
- World Wide Fittings Hydraulic Hose Adapters & Plugs