Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Male JIC Connector
Mfr # C2402X06X06
Zoro # G003654924
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Hex Size 0.625
- Fitting Thread Size 1 9/16-18
- Use With Compatible with SAE Fittings
- Overall Length 1.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # C2402X06X06
- Zoro # G003654924
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.625 |
Fitting Thread Size 1 | 9/16-18 |
Overall Length | 1.28 |
Fitting Thread Size 2 | 9/16-18 |
Overall Length (mm) | 32.512 |
Details
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Use With | Compatible with SAE Fittings |
Material | Steel |
Fitting Thread Type 1 | Flareless Bite Type |
Body Material | Steel |
Adapter Type | Compression Elbow & Straights |
Description
The WORLD WIDE FITTINGS brand Flareless Compression to Male JIC Connector has a hex size of 0.625, a fitting thread size 1 of 9/16-18, an overall length of 1.28, a material of steel, a fitting thread type 1 of flareless bite type, a fitting thread size 2 of 9/16-18, a body material of steel, an adapter type of compression elbow & straights, and an overall length (mm) of 32.512.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 456192 (456192)
- SUPCO MultiPlus Dual Brand V Belt, A19 (A19)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (194177.00)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (SAS 1 1/2)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X08X06)
- WORLD WIDE FITTINGS Male Pipe to Male British Standard Pipe Parallel Straight Adapter (7032X12X12)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X20)
- WORLD WIDE FITTINGS Female JIC Swivel to Male British Standard Pipe Parallel Straight Adapter (7022X06X04)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X10X16)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X32X32)
- TOMPKINS Hydraulic Fitting-International08FBSPPX CAP (3406-08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs