Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Male JIC Connector
Mfr # C2402X04X04
Zoro # G203655141
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Fitting Thread Size 1 7/16-20
- Use With Compatible with SAE Fittings
- Hex Size 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # C2402X04X04
- Zoro # G203655141
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 7/16-20 |
Hex Size | 0.5 |
Fitting Thread Size 2 | 7/16-20 |
Overall Length | 1.23 |
Overall Length (mm) | 31.242 |
Details
Material | Steel |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Use With | Compatible with SAE Fittings |
Fitting Thread Type 1 | Flareless Bite Type |
Adapter Type | Compression Elbow & Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE HD Mini Hose Clamp PK10 (BR 6504)
- SKF SKF-6202RS, Single Row Ball Brgs, 6202RS (6202RS)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2 In, Steel (4X232)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16661 (08Z-648)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X16X12)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X08X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X06X06X08)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X08X06)
- WORLD WIDE FITTINGS Male Pipe Braze Connector (0404X16X16)
- WORLD WIDE FITTINGS Male JIC Plug (5229X08)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X16X20)
- World Wide Fittings Hydraulic Hoses & Fittings