Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Flareless Compression Union 90° Elbow
Mfr # 7505X20X20
Zoro # G003655747
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 Flareless Bite Type
- Use With Compatible with SAE Fittings
- Fitting Thread Size 2 1-5/8-12
- Hex Size 1.625
- Fitting Thread Type 2 Flareless Bite Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7505X20X20
- Zoro # G003655747
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-5/8-12 |
Hex Size | 1.625 |
Fitting Thread Size 1 | 1-5/8-12 |
Details
Fitting Thread Type 1 | Flareless Bite Type |
Use With | Compatible with SAE Fittings |
Fitting Thread Type 2 | Flareless Bite Type |
Material | Steel |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Weight | 2.15 |
Body Material | Steel |
Adapter Type | Compression Elbow & Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (797TC-6-BX)
- RULAND Shaft Collar, Alum, 2 pcs, 20mm Bore Dia. (ENSP35-20MM-A)
- B B MANUFACTURING TL18H100, Timing Pulley, Steel, Black Oxide, (TL18H100)
- D&D 155" Outside Length, 2/3" Top Width, 1 Ribs (B152)
- WORLD WIDE FITTINGS ORFS Tube Nut Stainless Steel (FS0318X12SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Weld Spud (4100X16)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X08X08)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 45° Elbow (1803X16X16)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX12SS)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel Straight (9255X08X08)
- TOMPKINS Hydraulic Fitting-Steel06MP-06FPX 90 (1501-06-06)
- World Wide Fittings Hydraulic Hoses & Fittings