Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Flareless Compression Union 90° Elbow
Mfr # 7505X08X08
Zoro # G903655403
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 3/4-16
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Material Steel
- Use With Compatible with SAE Fittings
- Fitting Thread Type 1 Flareless Bite Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7505X08X08
- Zoro # G903655403
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 3/4-16 |
Fitting Thread Size 2 | 3/4-16 |
Hex Size | 0.75 |
Details
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Material | Steel |
Use With | Compatible with SAE Fittings |
Fitting Thread Type 1 | Flareless Bite Type |
Fitting Thread Type 2 | Flareless Bite Type |
Weight | 0.33 |
Body Material | Steel |
Adapter Type | Compression Elbow & Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Cutting Oil, 5 gal, Bucket (75051)
- DIXON Quick Connect Plug, Male, 2.22", Aluminum (2SHDM2)
- PIX Belt, AX Cogged, 1/2 x 32 in. OC (AX30)
- KOYO Medium Ball Bearings 31-52MM (6205 ZZ)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable to Male Flat Face O-Ring Run Tee (4716X16XM33X16)
- WORLD WIDE FITTINGS Female JIC Swivel to Female British Standard Pipe Parallel Straight Adapter (7023X08X08)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X20X20LN)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow - Metric Hex (4506X04X04MH)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Parallel Straight Adapter (7002X08X08)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X10X10)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 3/8 PTR-SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs