Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Flareless Compression Union 90° Elbow
Mfr # 7505X04X04
Zoro # G803655404
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Hex Size 0.438
- Fitting Thread Type 2 Flareless Bite Type
- Fitting Thread Type 1 Flareless Bite Type
- Fitting Thread Size 2 7/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7505X04X04
- Zoro # G803655404
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.438 |
Fitting Thread Size 2 | 7/16-20 |
Fitting Thread Size 1 | 7/16-20 |
Details
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Fitting Thread Type 2 | Flareless Bite Type |
Fitting Thread Type 1 | Flareless Bite Type |
Material | Steel |
Use With | Compatible with SAE Fittings |
Weight | 0.11 |
Body Material | Steel |
Adapter Type | Compression Elbow & Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT RUBBER 1-1/2 IN: ADJUSTA-FLEX HOSE DONUT (146-0215)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9650FKP16Z, Pressure Line, 3 micron, Outside-In (MF0059576)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 12.25" OD (AK12478)
- D&D 40" Outside Length, 2/3" Top Width, 1 Ribs (B37/5L400)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow - Long (F5425X06X06)
- WORLD WIDE FITTINGS Pipe Cap - Female Pipe Thread (5406CX12)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X16X16)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X03X02)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X08X08LN)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X05X05)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-1/2-11-1/2, Strt (2045-24-24S)
- World Wide Fittings Hydraulic Hoses & Fittings