Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Flareless Compression to Male Pipe Tee
Mfr # 7605X12X12X12
Zoro # G203656360
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Size 0.718999999999999
- Fitting Thread Size 1 1-1/16-12
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Hex Size 1.063
- Fitting Thread Type 1 Flareless Bite Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7605X12X12X12
- Zoro # G203656360
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 0.718999999999999 |
Fitting Thread Size 1 | 1-1/16-12 |
Hex Size | 1.063 |
Fitting Thread Size 2 | 1-1/16-12 |
Details
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Fitting Thread Type 1 | Flareless Bite Type |
Use With | Compatible with SAE Fittings |
Material | Steel |
Fitting Thread Type 2 | Flareless Bite Type |
Weight | 0.92 |
End 3 Style | NPT |
Body Material | Steel |
End 3 Thread | 3/4-14 |
Adapter Type | Compression Tees |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO End Plate VABE-S6-1RZ-N12 (VABE-S6-1RZ-N12)
- GF&D SYSTEMS Push N Lube Grease Gun Filled, 2 oz. (40583)
- BROWNING VPS 200 Pillow Block Ball Bearing, 2-7/16in Bore, 6-53/64 to 7-63/64in L Bolt Center-to-Center (767994)
- MASTER PNEUMATIC REGULATOR (R55M-1L30P)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X10X10LN)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X24X24)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X08X08)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X06X04)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM14)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X16X12)
- TOMPKINS Hydraulic Fitting-Steel12MOR-08MP (6401-12-08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs