Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Flareless Compression to Female Pipe Tee
Mfr # 7655X10X10X08
Zoro # G603654195
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Size 0.702999999999999
- Fitting Thread Type 2 Flareless Bite Type
- Hex Size 1.063
- Fitting Thread Size 2 7/8-14
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7655X10X10X08
- Zoro # G603654195
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 0.702999999999999 |
Hex Size | 1.063 |
Fitting Thread Size 2 | 7/8-14 |
Fitting Thread Size 1 | 7/8-14 |
Details
Fitting Thread Type 2 | Flareless Bite Type |
Material | Steel |
Fitting Thread Type 1 | Flareless Bite Type |
Use With | Compatible with SAE Fittings |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Weight | 0.68 |
Body Material | Steel |
End 3 Thread | 1/2-14 |
Adapter Type | Compression Tees |
End 3 Style | NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDAR Kdar 33204 Hose Clamp - Size 12 10.06 - 1.25 in. Stainless Steel - Pack of 10 (33204)
- SMC Compact Cylinder, 25mm Bore, 20mm Stroke (CDQ2B25-20DMZ)
- FOSTER Plug, 210 Series, 1/4" 1/4"FPT (210-11)
- MAXIM Hyd Cylinder, 4 In Bore, 14 In Stroke (218-363)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X20X20)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X16)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X12X12SS)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X06)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X05)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X20X20LN)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X12X10)
- World Wide Fittings Hydraulic Hoses & Fittings