Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Flareless Compression to Female Pipe Tee
Mfr # 7655X06X06X06
Zoro # G503654189
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Size 0.562999999999999
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Fitting Thread Type 2 Flareless Bite Type
- Fitting Thread Size 1 9/16-18
- Hex Size 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7655X06X06X06
- Zoro # G503654189
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 0.562999999999999 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size | 0.875 |
Fitting Thread Size 2 | 9/16-18 |
Details
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Fitting Thread Type 2 | Flareless Bite Type |
Fitting Thread Type 1 | Flareless Bite Type |
Use With | Compatible with SAE Fittings |
Material | Steel |
Weight | 0.35 |
Body Material | Steel |
Adapter Type | Compression Tees |
End 3 Thread | 3/8-18 |
End 3 Style | NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mounting Base (2M517)
- NTN NTN 31597, Tapered Roller Bearing Cone 14375 In Id X 1125 In W (31597)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 10 HP, 150 cfm (DV0150D-MA3-SGL)
- SMITH BEARING Metric Needle Bearing Yoke Roller, MYR-8-S (MYR-8-S)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X20X12)
- WORLD WIDE FITTINGS Flareless Large Hex Union Stainless Steel (C2403LHX04X04SS)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X12PFT)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X10X06)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X12X12)
- WORLD WIDE FITTINGS Male JIC Plug (5229X20)
- TOMPKINS Hydraulic Fitting-Steel06MJ-12MP (2404-06-12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs