Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Flareless Compression to Female Pipe Tee
Mfr # 7655X06X06X04
Zoro # G703654231
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Size 0.438
- Fitting Thread Type 2 Flareless Bite Type
- Fitting Thread Size 1 9/16-18
- Material Steel
- Hex Size 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7655X06X06X04
- Zoro # G703654231
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 0.438 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size | 0.75 |
Fitting Thread Size 2 | 9/16-18 |
Details
Fitting Thread Type 2 | Flareless Bite Type |
Material | Steel |
Use With | Compatible with SAE Fittings |
Fitting Thread Type 1 | Flareless Bite Type |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Weight | 0.28 |
End 3 Thread | 1/4-18 |
End 3 Style | NPT |
Body Material | Steel |
Adapter Type | Compression Tees |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Coalescing Element (EKF510)
- TRITAN Taper-Lock Bushing, 3/4in.Bore dia, Steel (2012 X 3/4)
- ENERPAC 5/32 Tubing Grn 4.5In (DC8124268)
- DOMNICK HUNTER Oil Water Separator, 1062 SCFM Max (ES2500)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X06X04)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 45° Elbow (1803X12X12)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X04X08SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X05X05)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X12X12)
- WORLD WIDE FITTINGS Flareless Compression Bulkhead to Flareless Compression Union (7325X04X04)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 3/8" Female Pipe, Straight (2405-04-06)
- World Wide Fittings Hydraulic Hose Adapters & Plugs