Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Flareless Compression Straight Union
Mfr # 7305X16X16
Zoro # G403653961
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Compatible with SAE Fittings
- Fitting Thread Size 2 1-5/16-12
- Fitting Thread Size 1 1-5/16-12
- Hex Size 1.375
- Overall Length 1.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 7305X16X16
- Zoro # G403653961
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-5/16-12 |
Fitting Thread Size 1 | 1-5/16-12 |
Hex Size | 1.375 |
Overall Length | 1.81 |
Overall Length (mm) | 45.9739999999999 |
Details
Use With | Compatible with SAE Fittings |
Fitting Thread Type 2 | Flareless Bite Type |
Material | Steel |
Fitting Thread Type 1 | Flareless Bite Type |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Weight | 0.8 |
Body Material | Steel |
Adapter Type | Compression Elbow & Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BL (20307559)
- D&D 72" Outside Length, 3/8" Top Width, 1 Ribs (3L720)
- SMC Solenoid Air Control Valve, 24VDC (SV3300-5FU)
- SOLBERG Filter, Vacuum, 3/8 In (CSL-825-038HC)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X32X20)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X06X04)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X04X04)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X10XM22)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X12X12X12)
- EATON AEROQUIP Adpt, FNPT-MJIC, 2-11-1/2, 2-1/2-12, Strt (2022-32-32S)
- World Wide Fittings Hydraulic Hoses & Fittings