Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Flareless Compression Straight Union
Mfr # 7305X10X10
Zoro # G303653498
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 7/8-14
- Fitting Thread Size 2 7/8-14
- Fitting Thread Type 1 Flareless Bite Type
- Hex Size 0.938
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 7305X10X10
- Zoro # G303653498
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 7/8-14 |
Fitting Thread Size 2 | 7/8-14 |
Hex Size | 0.938 |
Overall Length | 1.61 |
Overall Length (mm) | 40.8939999999999 |
Details
Fitting Thread Type 1 | Flareless Bite Type |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Use With | Compatible with SAE Fittings |
Material | Steel |
Fitting Thread Type 2 | Flareless Bite Type |
Weight | 0.34 |
Adapter Type | Compression Elbow & Straights |
Body Material | Steel |
Description
The WORLD WIDE FITTINGS brand Flareless Compression to Flareless Compression Straight Union has a Fitting Thread Size 1 of 7/8-14, Fitting Thread Size 2 of 7/8-14, Fitting Thread Type 1 of Flareless Bite Type, Hex Size of 0.938, Overall Length of 1.61, Material of Steel, Fitting Thread Type 2 of Flareless Bite Type, Weight of 0.34, Adapter Type of Compression Elbow & Straights, Body Material of Steel, and Overall Length (mm) of 40.8939999999999.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 3/4, PK3 (DPEF101212)
- EATON Variable Freq Drive, 40 HP, 61A, 380-500VAC (DG1-34061FN-C21C)
- TIMKEN Insert Bearing, Dia 1-1/8 In, Self-Locking (RA102RRB)
- SMITH BEARING Inner Ring, 0.6250" Bore Dia., 1.010" W (IRR-5/8-1)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X06X04)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X06X14)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X04)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM22)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X14X14X14)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X12X12)
- World Wide Fittings Hydraulic Hoses & Fittings