Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Female Pipe Straight Connector
Mfr # 7255X20X20
Zoro # G703653609
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 2
- Fitting Thread Type 2 NPT
- Fitting Thread Type 1 Flareless Bite Type
- Overall Length 2.22
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7255X20X20
- Zoro # G703653609
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 2 |
Overall Length | 2.22 |
Fitting Thread Size 2 | 1-1/4-11-1/2 |
Fitting Thread Size 1 | 1-5/8-12 |
Overall Length (mm) | 56.3879999999999 |
Details
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | Flareless Bite Type |
Material | Steel |
Use With | Compatible with SAE Fittings |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Weight | 1.41 |
Adapter Type | Compression Elbow & Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERS Single Vane Pump, 5 gpm @ 1200 rpm (382084-1)
- NTN NTN 608 2Z, RadialDeep Groove Ball Bearing 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded (608 2Z)
- MI-T-M Fuel Tank, 10 gal., Red (12-9125)
- TRITAN Needle Bearing, Drawn Cup, Caged, Metric, 20mm Bore Dia., 26mm Outside Dia., 12mm Width (HK2012)
- WORLD WIDE FITTINGS JIC Bulkhead Union Elbow 90° Stainless Steel (2701X04X04SS)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X12X12)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X06X06)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X32)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X06X18)
- WORLD WIDE FITTINGS JIC Swivel Branch Tee Stainless Steel (6600X08X08X08SS)
- CAMOZZI #6900 04-00, Plug #Nylon, 1/4" OD (6900 04-00)
- World Wide Fittings Hydraulic Hose Adapters & Plugs