Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Female Pipe Straight Connector
Mfr # 7255X16X16
Zoro # G503653823
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1-5/16-12
- Hex Size 1.625
- Fitting Thread Type 1 Flareless Bite Type
- Fitting Thread Size 2 1-11-1/2
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7255X16X16
- Zoro # G503653823
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-5/16-12 |
Hex Size | 1.625 |
Fitting Thread Size 2 | 1-11-1/2 |
Overall Length | 2.13 |
Overall Length (mm) | 54.1019999999999 |
Details
Fitting Thread Type 1 | Flareless Bite Type |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Use With | Compatible with SAE Fittings |
Fitting Thread Type 2 | NPT |
Material | Steel |
Weight | 0.84 |
Adapter Type | Compression Elbow & Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 3/16 in Hose I.D, 1/4"-18 Thread (707001-0304)
- MARATHON MOTORS Motor, Cap St, 3 HP, 3450,115/230V, 56C, ODP (5KCR48TN2142T)
- CONTINENTAL Food Hose, 2" ID x 50 ft., Clear (NTF200-50-G)
- SKF SKF-6209 2RS1 C3, Single Row Ball Brgs, 6209 2RS1 C3 (6209 2RS1 C3)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10XM14)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight (2706X12X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X12X12LN)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X06X06)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X16X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union (4325X10X10)
- RHINO Rhino Safety Orange Drip Proof Plugs LARGE Fits size -24 to -32 (ROPLUG-4)
- World Wide Fittings Hydraulic Hose Adapters & Plugs