Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Female Pipe Straight Connector
Mfr # 7255X12X12
Zoro # G703653463
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 Flareless Bite Type
- Material Steel
- Hex Size 1.375
- Use With Compatible with SAE Fittings
- Fitting Thread Size 1 1-1/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 7255X12X12
- Zoro # G703653463
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.375 |
Fitting Thread Size 1 | 1-1/16-12 |
Fitting Thread Size 2 | 3/4-14 |
Overall Length | 1.89 |
Overall Length (mm) | 48.006 |
Details
Fitting Thread Type 1 | Flareless Bite Type |
Material | Steel |
Use With | Compatible with SAE Fittings |
Fitting Thread Type 2 | NPT |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Weight | 0.59 |
Adapter Type | Compression Elbow & Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DNC-50-400-PPV-A (DNC-50-400-PPV-A)
- AKG Forced Air Oil Cooler, 3 HP Heat Removed (AP11-P-F)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1010)
- EATON AEROQUIP Split Flange Kit, Steel, 1 1/2 In (FF593-24)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X04X06LN)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X04X04)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X10X12)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X16X16)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel 45° Elbow (9385X06X06)
- EATON AEROQUIP Adpt, MJIC, 3/4-16x9/16-18, Strt (2027-8-6S)
- World Wide Fittings Hydraulic Hoses & Fittings