Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Female Pipe 90° Elbow
Mfr # 7455X08X08
Zoro # G803654957
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Compatible with SAE Fittings
- Fitting Thread Type 1 Flareless Bite Type
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Material Steel
- Hex Size 1.063
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7455X08X08
- Zoro # G803654957
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.063 |
Fitting Thread Size 2 | 1/2-14 |
Fitting Thread Size 1 | 3/4-16 |
Details
Use With | Compatible with SAE Fittings |
Fitting Thread Type 1 | Flareless Bite Type |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Material | Steel |
Fitting Thread Type 2 | NPT |
Weight | 0.46 |
Body Material | Steel |
Adapter Type | Compression Elbow & Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SK, Bore 3/4 In (SK34)
- GATES 32770, 10*T-BOLT CLAMP 94 (32770)
- SMC Speed Control Valve, 5/16 In Tube, 1/4 In (AS2052F-09)
- CLIMAX METAL PRODUCTS 2C-087 Two-Piece Clamping Collar (2C-087)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X06X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X16)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X12X12SSLN)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X12X12)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X10X08)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X12X12)
- EATON AEROQUIP Adpt, MNPT-FNPT, 2-11-1/2, 1-1/4-11-1/2 (2081-32-20S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs