Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Female Pipe 90° Elbow
Mfr # 7455X08X06
Zoro # G203654953
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Fitting Thread Size 2 3/8-18
- Use With Compatible with SAE Fittings
- Hex Size 0.875
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7455X08X06
- Zoro # G203654953
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/8-18 |
Hex Size | 0.875 |
Fitting Thread Size 1 | 3/4-16 |
Details
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Use With | Compatible with SAE Fittings |
Material | Steel |
Fitting Thread Type 1 | Flareless Bite Type |
Fitting Thread Type 2 | NPT |
Weight | 0.3 |
Adapter Type | Compression Elbow & Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Food Hose, 2" ID x 25 ft., White (FTH200-25-G)
- GE 56 3PH 1/2HP 1140RPM 5/8IN 208-230/460V-AC AC MOTOR (5K49MN6079)
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (D1036)
- GLOBAL GRC-112 Set Screw Coupling (GRC-112)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X04X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM14)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X16X16)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X06)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange Straight (1800X20X20)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Male Pipe Tee (7605X06X06X04)
- PARKER Swivel Connect, Zinc Steel, SAE, 3/8In (6 F65OL-S)
- World Wide Fittings Hydraulic Hoses & Fittings