Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Female Pipe 90° Elbow
Mfr # 7455X04X04
Zoro # G203655257
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Material Steel
- Use With Compatible with SAE Fittings
- Fitting Thread Size 1 7/16-20
- Hex Size 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7455X04X04
- Zoro # G203655257
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 7/16-20 |
Hex Size | 0.75 |
Fitting Thread Size 2 | 1/4-18 |
Details
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Material | Steel |
Use With | Compatible with SAE Fittings |
Fitting Thread Type 1 | Flareless Bite Type |
Fitting Thread Type 2 | NPT |
Weight | 0.18 |
Adapter Type | Compression Elbow & Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 50 MFD, 440V, Oval (2MDZ8)
- SPEEDAIRE O-Ring, 7.8x2.4 (TTR4320305G)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-75-SC-PA66-BK)
- DAYTON Shaft Collar, Clamp, 1Pc, 2-1/4 In, Steel (3ZN96)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X12X08)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X12PFT)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X08X08SS)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X04X08)
- WORLD WIDE FITTINGS Flareless Compression to Male JIC Connector (C2402X04X04)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM12)
- BRENNAN INDUSTRIES 06MP-06FP Straight Expander, 2PK (5405-06-06)
- World Wide Fittings Hydraulic Hoses & Fittings