Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Female Compression Swivel 90° Elbow
Mfr # 7506X06X06
Zoro # G803655664
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Compatible with SAE Fittings
- Hex Size 0.563
- Material Steel
- Fitting Thread Type 2 Flareless Bite Type
- Fitting Thread Type 1 Flareless Bite Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7506X06X06
- Zoro # G803655664
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.563 |
Fitting Thread Size 2 | 9/16-18 |
Fitting Thread Size 1 | 9/16-18 |
Details
Use With | Compatible with SAE Fittings |
Material | Steel |
Fitting Thread Type 2 | Flareless Bite Type |
Fitting Thread Type 1 | Flareless Bite Type |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Weight | 0.0557 |
Body Material | Steel |
Adapter Type | Compression Elbow & Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 100 psi (SB50-0A100)
- HANSEN Fitting 1Inx1In Pipe To Pipe 9455X16X16 (9455X16X16)
- MAXIM Birotational Motor 2 Bolt Flange, 23.61 Cid, 155 Rpm, 1/2 NPT Port Size (271464)
- TRITAN Radial Ball Bearing, PS, 10mm, 6000 (6000/C3)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X16X16SS)
- WORLD WIDE FITTINGS Inverted Flare Nut Stainless Steel (105X04SS)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 62 (1902X20)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X06X04LN)
- WORLD WIDE FITTINGS JIC Cap Stainless Steel (304CX04SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X08X12)
- TOMPKINS Hydraulic Fitting-Steel16MP-24FP EXPANDER (5405-16-24)
- World Wide Fittings Hydraulic Hose Adapters & Plugs