Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression Plug
Mfr # 7229X10
Zoro # G903654215
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.938
- Use With Compatible with SAE Fittings
- Overall Length 0.97
- Fitting Thread Type 1 Flareless Bite Type
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7229X10
- Zoro # G903654215
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.938 |
Overall Length | 0.97 |
Fitting Thread Size 1 | 7/8-14 |
Overall Length (mm) | 24.638 |
Details
Use With | Compatible with SAE Fittings |
Fitting Thread Type 1 | Flareless Bite Type |
Material | Steel |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Weight | 0.11 |
Body Material | Steel |
Adapter Type | Compression Plugs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Coupler Body, FNPT, 3/8, Steel, PK2 (5ZLN9)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 230 cfm (AB-500)
- FASCO Unit Bearing Motor, 3/500HP, 0.36, CCW, 115V (UB595)
- INGERSOLL-RAND Start-up Kit, For 5-15 HP Compressor (23352131)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X10X10)
- WORLD WIDE FITTINGS JIC Flare Nut (5105X06CFT)
- WORLD WIDE FITTINGS Flareless Compression Bulkhead to Male JIC with Locknut (C2707X04X04LN)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X06X08)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X08X04)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX08SS)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Pipe X 1/4" Female Pipe, Reducer Bushing (5406-06-04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs