Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression Nut
Mfr # 7105X24T
Zoro # G403654753
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1-7/8-12
- Material Steel
- Hex Size 2.25
- Overall Length 1.03
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7105X24T
- Zoro # G403654753
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-7/8-12 |
Hex Size | 2.25 |
Overall Length | 1.03 |
Overall Length (mm) | 26.1619999999999 |
Details
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | Flareless Bite Type |
Use With | Compatible with SAE Fittings |
Weight | 0.555 |
Adapter Type | Compression Nuts |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Riveted Plated, Nickel Plate, Link (60-1NP CL)
- HHIP TPG-322 C-6 TiN Coated Carbide Insert (6020-1322)
- FESTO Push-In Fitting QSF-1/4-6-B (QSF-1/4-6-B)
- FLEXZILLA Retractable Air Hose Reel w Levelwind Te (L8335FZ)
- WORLD WIDE FITTINGS Male JIC to Male JIC 90° Union Elbow (F5505X12X12)
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X04X04SS)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X20)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X12X16)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X06)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X08X04SS)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/2In (8-8 FLO-S)
- World Wide Fittings Hydraulic Hoses & Fittings